600 MCM THHN/THWN-2 Stranded Copper, Yellow, 2000'

Item #: 0226596

Cat #: 600THHNCSTRYEL2000

UPC: 048243225859

$ 27.73 FT
Company wide:
7,800 in stock
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2000' Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2000' Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243225859, 600THHNCSTRYEL2000

Specifications

Gauge: 600 kcmil
Jacket: PVC
Material: Copper
Length: Cut to Length, 2000 ft
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 600 kcmil
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: PVC
Length: Cut to Length, 2000 ft
Conductors: 1
Stranding: Stranded