600 MCM THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 0226592

Cat #: 600THHNCSTRORA2500

UPC:

Company wide:
0 in stock
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel.
Also known as: 600THHNCSTRORA2500

Specifications

Gauge: 600 kcmil
Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600 kcmil
Color: Orange
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded