THHN/THWN-250MCM-GRN-STR-CU 2000FT

Item #: 0226589

Cat #: 600THHNCSTRGRE5000

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-250MCM-GRN-STR-CU 2000FT

Overview

THHN/THWN-250MCM-GRN-STR-CU 2000FT
Also known as: 600THHNCSTRGRE5000

Specifications

Gauge: 600 kcmil
Color: Green
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600 kcmil
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Green
Material: Copper
Volts AC: 600
Stranding: Stranded