600 MCM THHN/THWN-2 Stranded Copper, Brown, 2000'

Item #: 0226588

Cat #: 600THHNCSTRBRO2000

UPC: 048243225941

$ 27.73 FT
Company wide:
5,906 in stock
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2000 ft Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243225941, 600THHNCSTRBRO2000

Specifications

Color: Brown
Gauge: 600 kcmil
Jacket: PVC
Material: Copper
Length: Cut to Length, 2000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Length: Cut to Length, 2000 ft
Conductors: 1
Gauge: 600 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded