600 MCM THHN/THWN-2 Stranded Copper, Blue, 2000'

Item #: 0226587

Cat #: 600THHNCSTRBLU2000

UPC: 048243225903

$ 27.50 FT
Company wide:
5,111 in stock
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2000 ft Reel.

Overview

600 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243225903, 600THHNCSTRBLU2000

Specifications

Gauge: 600 kcmil
Color: Blue
Jacket: PVC
Material: Copper
Length: Cut to Length, 2000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 600 kcmil
Jacket: PVC
Length: Cut to Length, 2000 ft
Conductors: 1
Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded