500 MCM XHHW Stranded Copper, Yellow, 2500'

Item #: 0226586

Cat #: 500XHHWCSTRYEL2500

UPC: 048243246236

$ 23.60 FT
Company wide:
0 in stock
Documents & Guides
500 MCM XHHW-2 Stranded Copper, Yellow, 2500 Foot Reel

Overview

500 MCM XHHW-2 Stranded Copper, Yellow, 2500 Foot Reel

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: 048243246236, 500XHHWCSTRYEL2500

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Gauge: 500 kcmil
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Gauge: 500 kcmil
Material: Copper
Conductors: 1
Color: Yellow
Stranding: Stranded