500 MCM XHHW Stranded Copper, Black, 2500'

Item #: 0226582

Cat #: 500XHHWCSTRBLA1000

UPC: 048243254019

$ 23.60 FT
Company wide:
0 in stock
Documents & Guides
500 MCM XHHW-2 Stranded Copper, Black, 2500 Foot Reel

Overview

500 MCM XHHW-2 Stranded Copper, Black, 2500 Foot Reel

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 048243254019, 500XHHWCSTRBLA1000

Specifications

Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Length: 2500 ft
Color: Black
Conductors: 1
Gauge: 500 kcmil
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded