500 MCM THHN/THWN-2 Stranded Copper, Red, 2500'

Item #: 0226577

Cat #: 500THHNCSTRRED2500

UPC: 048243227853

$ 22.25 FT
Company wide:
6,275 in stock
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243227853, 500THHNCSTRRED2500

Specifications

Color: Red
Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil
Length: 2500 ft, Cut to Length
Material: Copper
Conductors: 1
Stranding: Stranded