500 MCM THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 0226573

Cat #: 500THHNCSTRGRA5000

UPC:

Company wide:
0 in stock
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.
Also known as: 500THHNCSTRGRA5000

Specifications

Jacket: PVC
Material: Copper
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Jacket: PVC
Color: Gray
Volts AC: 600
Gauge: 500 kcmil
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded