Photocell, 15A, 480V

Item #: 0226567

Cat #: K4235

UPC: 078275042889

Company wide:
0 in stock
Documents & Guides
The K4200 Series Photo Controls Feature Stern And Swivel Mounting, With Thermal-type Controls. Thermal-type Photo Controls, Which Are Available In Single Or Multi-voltage Models, Provide Dusk-to-dawn Lighting Control And A Delay Action, Which Eliminates Loads Switching Off Due To Car Headlights, And Lightning. The Thermal-type Controls Feature A Cadmium Sulfide Photocell And A Sonic-welded Polycarbonate Case And Lens To Seal Out Moisture. The Design Utilizes

Overview

The K4200 Series Photo Controls Feature Stern And Swivel Mounting, With Thermal-type Controls. Thermal-type Photo Controls, Which Are Available In Single Or Multi-voltage Models, Provide Dusk-to-dawn Lighting Control And A Delay Action, Which Eliminates Loads Switching Off Due To Car Headlights, And Lightning. The Thermal-type Controls Feature A Cadmium Sulfide Photocell And A Sonic-welded Polycarbonate Case And Lens To Seal Out Moisture. The Design Utilizes

These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.

Also known as: 078275042889, K4235, IMTK4235

Specifications

Volts AC: 480
Color: Gray
Amps: 15
Wattage: 7200
Volt Amps: 2
Standards: California Proposition 65
Volts AC: 480
Amps: 15
Volt Amps: 2
Color: Gray
Wattage: 7200
Standards: California Proposition 65