Photocell, 15A, 480V

Item #: 0226563

Cat #: K4135

UPC: 078275042872

Company wide:
0 in stock
Documents & Guides
Photocell, 15A, 480V, 7200W, 4000 VA, Stem Mounting.

Overview

Photocell, 15A, 480V, 7200W, 4000 VA, Stem Mounting.

These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.

Also known as: 078275042872, K4135, IMTK4135

Specifications

Volts AC: 480
Volt Amps: 1
Color: Gray
Amps: 15
Standards: California Proposition 65
Volts AC: 480
Color: Gray
Standards: California Proposition 65
Volt Amps: 1
Amps: 15