500 Stranded Copper Wire, Soft Drawn, 1000'

Item #: 0226559

Cat #: 500BCSTRX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Bare Copper, Soft Drawn, 500 AWG, 37 Strand, 1000 Foot Reel

Overview

Bare Copper, Soft Drawn, 500 AWG, 37 Strand, 1000 Foot Reel
Also known as: 500BCSTRX1000

Specifications

Length: 1000 ft
Conductors: 1
Material: Soft Drawn Copper
Gauge: 500 kcmil
Stranding: Stranded
Length: 1000 ft
Material: Soft Drawn Copper
Stranding: Stranded
Conductors: 1
Gauge: 500 kcmil