4 AWG XHHW Stranded Copper, Yellow, 5000'

Item #: 0226558

Cat #: 4XHHWCSTRYELX5000

UPC: 048243639915

$ 2.64 FT
Company wide:
0 in stock
Documents & Guides
4 AWG XHHW-2 Stranded Copper, Yellow, 5000 Foot Reel

Overview

4 AWG XHHW-2 Stranded Copper, Yellow, 5000 Foot Reel
Also known as: 048243639915, 4XHHWCSTRYELX5000

Specifications

Gauge: 4 AWG
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 4 AWG
Length: 5000 ft
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE