4 AWG THHN/THWN-2 Stranded Copper, Red, 2000'

Item #: 0226551

Cat #: 4THHNCSTRREDX2000

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 2000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 2000 ft. Reel.
Also known as: 4THHNCSTRREDX2000

Specifications

Color: Red
Gauge: 4 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Gauge: 4 AWG
Material: Copper
Conductors: 1
Stranding: Stranded