4 AWG THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 0226548

Cat #: 4THHNCSTRGRAX5000

UPC: 048243232284

$ 1.90 FT
Company wide:
17,208 in stock
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.

THWN-2 was developed to combine the best of THHN and THWN, with thicker PVC insulation and nylon jacket for added heat resistance and improved resistance to moisture and chemicals. THWN-2 wires are roughly 10% larger in diameter than THHN wires of the same gauge.

Also known as: 048243232284, 4THHNCSTRGRAX5000

Specifications

Gauge: 4 AWG
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 4 AWG
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded