4 Bare Stranded Copper Wire, 5000 Ft.

Item #: 0226544

Cat #: 4BCSTRX5000

UPC:

Company wide:
0 in stock
Documents & Guides
4 AWG Bare Stranded Copper Wire, 5000 Ft. Length

Overview

4 AWG Bare Stranded Copper Wire, 5000 Ft. Length
Also known as: 4BCSTRX5000

Specifications

Gauge: 4 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 4 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded