4 Bare Solid Copper Wire, 500 Ft.

Item #: 0226542

Cat #: 4BCSOLX500

UPC:

$ 2.15 FT
Company wide:
0 in stock
Documents & Guides
4 AWG Bare Solid Copper Wire, 500 Ft. Length

Overview

4 AWG Bare Solid Copper Wire, 500 Ft. Length
Also known as: 4BCSOLX500

Specifications

Length: 500 ft
Gauge: 4 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: 500 ft
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 4 AWG
Conductors: 1
Stranding: Solid