4/0 AWG XHHW Stranded Copper, Yellow, 5000'

Item #: 0226540

Cat #: 4AXHHWCSTRYELX5000

UPC: 048243650125

$ 11.07 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG XHHW Stranded Copper, Yellow, 5000 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Yellow, 5000 Foot Reel

XHHW-2 compact stranded aluminum is a specialized electrical building wire. It utilizes a compact-stranded 8000-series aluminum alloy conductor covered in high-heat and moisture-resistant cross-linked polyethylene (XLPE) insulation.

Also known as: 048243650125, 4AXHHWCSTRYELX5000

Specifications

Material: Copper
Gauge: 4/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Material: Copper
Length: 5000 ft
Conductors: 1
Color: Yellow
Gauge: 4/0 AWG
Volts AC: 600
Jacket: XLPE
Stranding: Stranded