4/0 AWG XHHW Stranded Copper, Red, 5000'

Item #: 0226538

Cat #: 4AXHHWCSTRREDX5000

UPC: 048243650033

$ 11.07 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG XHHW Stranded Copper, Red, 5000 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Red, 5000 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 048243650033, 4AXHHWCSTRREDX5000

Specifications

Color: Red
Material: Copper
Gauge: 4/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Red
Gauge: 4/0 AWG
Volts AC: 600
Jacket: XLPE
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded