4/0 AWG XHHW Stranded Copper, Gray, 5000'

Item #: 0226536

Cat #: 4AXHHWCSTRGRAX5000

UPC: 048243650187

$ 11.07 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG XHHW Stranded Copper, Gray, 5000 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Gray, 5000 Foot Reel

XHHW-2 compact stranded aluminum is a specialized electrical building wire. It utilizes a compact-stranded 8000-series aluminum alloy conductor covered in high-heat and moisture-resistant cross-linked polyethylene (XLPE) insulation.

Also known as: 048243650187, 4AXHHWCSTRGRAX5000

Specifications

Material: Copper
Color: Gray
Gauge: 4/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Jacket: XLPE
Color: Gray
Length: 5000 ft
Conductors: 1
Stranding: Stranded