4/0 AWG XHHW Stranded Copper, Green, 2500'

Item #: 0226533

Cat #: 4AXHHWCSTRGREX2500

UPC: 048243245147

$ 11.07 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG XHHW Stranded Copper, Green, 2500 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Green, 2500 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It's designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable.

Also known as: 048243245147, 4AXHHWCSTRGREX2500

Specifications

Color: Green
Length: 2500 ft
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Gauge: 4/0 AWG
Conductors: 1
Stranding: Stranded