4/0 AWG XHHW Stranded Copper, Brown, 5000'

Item #: 0226532

Cat #: 4AXHHWCSTRBROX5000

UPC: 048243650156

$ 11.07 FT
Company wide:
0 in stock
Documents & Guides
4/0 AWG XHHW Stranded Copper, Brown, 5000 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Brown, 5000 Foot Reel
Also known as: 048243650156, 4AXHHWCSTRBROX5000

Specifications

Color: Brown
Material: Copper
Gauge: 4/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Gauge: 4/0 AWG
Volts AC: 600
Jacket: XLPE
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded