4/0 AWG THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 0226528

Cat #: 4ATHHNCSTRYELX5000

UPC: 048243125975

$ 9.52 FT
Company wide:
8,923 in stock
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243125975, 4ATHHNCSTRYELX5000

Specifications

Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Color: Yellow
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Stranding: Stranded