4/0 AWG THHN/THWN-2 Stranded Copper, Purple, 5000'

Item #: 0226524

Cat #: 4ATHHNCSTRPURX5000

UPC:

Company wide:
0 in stock
Documents & Guides
4/0 AWG THHN/THWN-2 Stranded Copper, Purple, 5000 foot Reel

Overview

4/0 AWG THHN/THWN-2 Stranded Copper, Purple, 5000 foot Reel
Also known as: 4ATHHNCSTRPURX5000

Specifications

Color: Purple
Jacket: PVC
Material: Copper
Gauge: 4/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Purple
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: PVC
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded