Decorator Dimmer, 1000W, Digital Fade, Maestro, Brown

Item #: 0226523

Cat #: MALV-1000-BR

UPC: 027557687669

$ 143.99 EA
Company wide:
0 in stock
Maestro Decorator Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Brown

Overview

Maestro Decorator Dimmer, 1000W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Brown

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557687669, MALV-1000-BR, LUTMALV1000BR

Specifications

Color: Brown
Volts AC: 120
Family / Style: Maestro
Poles: 1
Wattage: 1000
Color: Brown
Family / Style: Maestro
Wattage: 1000
Volts AC: 120
Poles: 1