4/0 AWG THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 0226518

Cat #: 4ATHHNCSTRGRAX5000

UPC: 048243125999

$ 9.52 FT
Company wide:
10,918 in stock
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243125999, 4ATHHNCSTRGRAX5000

Specifications

Jacket: PVC
Material: Copper
Color: Gray
Gauge: 4/0 AWG
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Gray
Length: Cut to Length, 5000 ft
Conductors: 1
Material: Copper
Gauge: 4/0 AWG
Volts AC: 600
Stranding: Stranded