400 MCM XHHW Stranded Copper, Yellow, 1000'

Item #: 0226512

Cat #: 400XHHWCSTRYEL1000

UPC:

Company wide:
0 in stock
Documents & Guides
400 MCM XHHW Stranded Copper, 600V, Yellow, 1000 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Yellow, 1000 Foot Reel
Also known as: 400XHHWCSTRYEL1000

Specifications

Gauge: 400 kcmil
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 400 kcmil
Material: Copper
Conductors: 1
Color: Yellow
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Stranding: Stranded