400 MCM XHHW Stranded Copper, Orange, 1000'

Item #: 0226511

Cat #: 400XHHWCSTRORA1000

UPC:

Company wide:
0 in stock
Documents & Guides
400 MCM XHHW Stranded Copper, 600V, Orange, 1000 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Orange, 1000 Foot Reel
Also known as: 400XHHWCSTRORA1000

Specifications

Gauge: 400 kcmil
Length: 1000 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 400 kcmil
Color: Orange
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded