400 MCM XHHW Stranded Copper, Brown, 1000'

Item #: 0226510

Cat #: 400XHHWCSTRBRO1000

UPC:

Company wide:
0 in stock
Documents & Guides
400 MCM XHHW Stranded Copper, 600V, Brown, 1000 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Brown, 1000 Foot Reel
Also known as: 400XHHWCSTRBRO1000

Specifications

Color: Brown
Gauge: 400 kcmil
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Gauge: 400 kcmil
Material: Copper
Conductors: 1
Stranding: Stranded