400 MCM THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 0226502

Cat #: 400THHNCSTRORA2500

UPC: 048243004058

$ 17.61 FT
Company wide:
8,263 in stock
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243004058, 400THHNCSTRORA2500

Specifications

Gauge: 400 kcmil
Length: 2500 ft, Cut to Length
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 400 kcmil
Color: Orange
Material: Copper
Conductors: 1
Length: 2500 ft, Cut to Length
Jacket: PVC
Volts AC: 600
Stranding: Stranded