400 MCM THHN/THWN-2 Stranded Copper, Green, 2500'

Item #: 0226500

Cat #: 400THHNCSTRGRE2500

UPC: 048243138074

$ 17.47 FT
Company wide:
2,027 in stock
Documents & Guides
400 MCM THHN/THWN-2 Stranded Copper, 600V, Green, 2500 Foot Reel

Overview

400 MCM THHN/THWN-2 Stranded Copper, 600V, Green, 2500 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243138074, 400THHNCSTRGRE2500

Specifications

Color: Green
Gauge: 400 kcmil
Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Length: 2500 ft, Cut to Length
Material: Copper
Conductors: 1
Gauge: 400 kcmil
Jacket: PVC
Volts AC: 600
Stranding: Stranded