400 MCM THHN/THWN-2 Stranded Copper, Blue, 2500'

Item #: 0226497
Cat #: 400THHNCSTRBLU2500
UPC: 048243222872
$ 9.45 FT
Company wide:
4,600 in stock
Documents & Guides
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft Reel.

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243222872, 400THHNCSTRBLU2500, 400THHNCSTRBLU1000

Specifications

Color: Blue
Gauge: 400
Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue
Length: 2500 ft, Cut to Length
Material: Copper
Conductors: 1
Gauge: 400
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)