3 AWG THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 0226491

Cat #: 3THHNCSTRGRAX5000

UPC: 048243143757

$ 2.37 FT
Company wide:
5,930 in stock
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft Reel.

Overview

3 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft Reel.
Also known as: 048243143757, 3THHNCSTRGRAX5000

Specifications

Jacket: PVC
Material: Copper
Color: Gray
Length: 5000 ft
Gauge: 3 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Gray
Gauge: 3 AWG
Conductors: 1
Material: Copper
Length: 5000 ft
Volts AC: 600
Stranding: Stranded