PLATT logo

3 AWG THHN Stranded Copper, Brown, 5000'

Item #: 0226489
Cat #: 3THHNCSTRBROX5000
UPC:
$1.72 FT
Company wide:
0 in stock
Documents & Guides
3 AWG, THHN, Stranded Copper, 600V, Brown, 5000 ft Reel.

Overview

3 AWG, THHN, Stranded Copper, 600V, Brown, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire . It's designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable.
Also known as: 3THHNCSTRBROX5000

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Length: 5000 ft
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Material: Copper
Gauge: 3
Conductors: 1
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)