3/0 AWG XHHW Stranded Copper, Yellow, 5000'

Item #: 0226487

Cat #: 3AXHHWCSTRYELX5000

UPC: 048243649730

$ 8.83 FT
Company wide:
0 in stock
Documents & Guides
3/0 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 5000 foot reel

Overview

3/0 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 5000 foot reel
Also known as: 048243649730, 3AXHHWCSTRYELX5000

Specifications

Gauge: 3/0 AWG
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0 AWG
Length: 5000 ft
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: XLPE