3/0 AWG XHHW Stranded Copper, Yellow, 2000'

Item #: 0226486

Cat #: 3AXHHWCSTRYELX2000

UPC:

Company wide:
0 in stock
Documents & Guides
3/0 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 2000 foot reel

Overview

3/0 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 2000 foot reel
Also known as: 3AXHHWCSTRYELX2000

Specifications

Gauge: 3/0 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Gauge: 3/0 AWG
Volts AC: 600
Length: 2000 ft
Color: Yellow
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded