XHHW-3/0-ORA-STR-CU 5000FT

Item #: 0226484

Cat #: 3AXHHWCSTRORAX5000

UPC: 048243649679

$ 7.47 FT
Company wide:
0 in stock
Documents & Guides
XHHW-3/0-ORA-STR-CU 5000FT

Overview

XHHW-3/0-ORA-STR-CU 5000FT
Also known as: 048243649679, 3AXHHWCSTRORAX5000

Specifications

Gauge: 3/0 AWG
Color: Orange
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Color: Orange
Length: 5000 ft
Conductors: 1
Stranding: Stranded