3/0 AWG XHHW Stranded Copper, Green, 2500'

Item #: 0226481

Cat #: 3AXHHWCSTRGREX2500

UPC: 048243246564

$ 8.83 FT
Company wide:
0 in stock
Documents & Guides
3/0 AWG, XHHW-2, Stranded Copper, 600V, Green, 2500 foot reel

Overview

3/0 AWG, XHHW-2, Stranded Copper, 600V, Green, 2500 foot reel

Often used as building wire XHHW-2 can be used in power circuits run in conduit from the utility meter to main circuit protection panels. It can also be used in conduit from circuit protection panels to uses throughout a building. Some other uses are machine tool wiring, appliance and control circuits.

Also known as: 048243246564, 3AXHHWCSTRGREX2500

Specifications

Gauge: 3/0 AWG
Color: Green
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 3/0 AWG
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Color: Green
Material: Copper
Conductors: 1
Stranding: Stranded