XHHW-3/0-BRN-STR-CU 5000FT

Item #: 0226480

Cat #: 3AXHHWCSTRBROX5000

UPC: 048243649792

$ 8.83 FT
Company wide:
0 in stock
Documents & Guides
XHHW-3/0-BRN-STR-CU 5000FT

Overview

XHHW-3/0-BRN-STR-CU 5000FT
Also known as: 048243649792, 3AXHHWCSTRBROX5000

Specifications

Color: Brown
Gauge: 3/0 AWG
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 3/0 AWG
Length: 5000 ft
Conductors: 1
Stranding: Stranded