3/0 MCM XHHW Stranded Copper, Brown, 2000'

Item #: 0226479

Cat #: 3AXHHWCSTRBROX2000

UPC:

Company wide:
0 in stock
Documents & Guides
3/0 AWG, XHHW-2, Stranded Copper, 600V, Brown, 2000 foot reel

Overview

3/0 AWG, XHHW-2, Stranded Copper, 600V, Brown, 2000 foot reel
Also known as: 3AXHHWCSTRBROX2000

Specifications

Color: Brown
Gauge: 3/0 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1
Jacket: XLPE
Gauge: 3/0 AWG
Volts AC: 600
Length: 2000 ft
Stranding: Stranded