3/0 USE/RHH/RHW Copper Black 5000'

Item #: 0226477

Cat #: 3AUSECSTRBLAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

3/0 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.
Also known as: 3AUSECSTRBLAX5000

Specifications

Gauge: 3/0 AWG
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 3/0 AWG
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Length: 5000 ft
Conductors: 1