3/0 AWG THHN/THWN-2 Stranded Copper, Blue, 5000'

Item #: 0226472

Cat #: 3ATHHNCSTRBLUX5000

UPC: 048243125616

$ 7.63 FT
Company wide:
12,824 in stock
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.

Overview

3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243125616, 3ATHHNCSTRBLUX5000

Specifications

Gauge: 3/0 AWG
Color: Blue
Jacket: PVC
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0 AWG
Jacket: PVC
Length: Cut to Length, 5000 ft
Conductors: 1
Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded