PLATT logo

3/0 AWG THHN Stranded Copper, Black, 5000'

Item #: 0226471
Cat #: 3ATHHNCSTRBLAX5000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3/0 AWG, THHN, Stranded Copper, 600V, Black, 5000 ft Reel.

Overview

3/0 AWG, THHN, Stranded Copper, 600V, Black, 5000 ft Reel.
Also known as: 3ATHHNCSTRBLAX5000

Specifications

Gauge: 3/0
Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 3/0
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)