350 MCM XHHW Stranded Copper, Orange, 2500'

Item #: 0226469

Cat #: 350XHHWCSTRORA2500

UPC:

Company wide:
178 in stock
Documents & Guides
350 MCM XHHW Stranded Copper, Orange, 2500 Foot Reel

Overview

350 MCM XHHW Stranded Copper, Orange, 2500 Foot Reel
Also known as: 350XHHWCSTRORA2500

Specifications

Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Jacket: XLPE
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Color: Orange
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded