
350 MCM XHHW Stranded Copper, Green, 1000' Reel
Item #: 0226467
Cat #: 350XHHWCSTRGRE1000
UPC: 048243245819
$ 14.04 FT
Company wide:
0
in stock
Documents & Guides
350 MCM XHHW-2, Stranded Copper, 600V, Green, 1000 Foot Reel
Overview
350 MCM XHHW-2, Stranded Copper, 600V, Green, 1000 Foot Reel
XHHW is an alphabetize or initialism which stands for "XLPE (cross-linked polyethylene) High Heat-resistant Water-resistant." XHHW is a designation for a specific insulation material, temperature rating, and condition of use (suitable for wet locations) for electrical wire and cable.
Also known as: 048243245819, 350XHHWCSTRGRE1000
Specifications
| Color: | Green |
| Length: | 1000 ft |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 350 kcmil |
| Jacket: | XLPE |
| Stranding: | Stranded |
| Color: | Green |
| Material: | Copper |
| Conductors: | 1 |
| Jacket: | XLPE |
| Length: | 1000 ft |
| Volts AC: | 600 |
| Gauge: | 350 kcmil |
| Stranding: | Stranded |