350 MCM XHHW Stranded Copper, Black, 4000'

Item #: 0226465

Cat #: 350XHHWCSTRBLA4000

UPC:

Company wide:
0 in stock
Documents & Guides
350 MCM XHHW Stranded Copper, Black, 4000 Foot Reel

Overview

350 MCM XHHW Stranded Copper, Black, 4000 Foot Reel
Also known as: 350XHHWCSTRBLA4000

Specifications

Length: 4000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Jacket: XLPE
Stranding: Stranded
Length: 4000 ft
Color: Black
Conductors: 1
Jacket: XLPE
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded