350 MCM THHN/THWN-2 Stranded Copper, Yellow, 2500'

Item #: 0226463

Cat #: 350THHNCSTRYEL2500

UPC: 048243127535

$ 15.48 FT
Company wide:
7,856 in stock
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243127535, 350THHNCSTRYEL2500

Specifications

Jacket: PVC
Length: 3000 ft, Cut to Length
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Color: Yellow
Stranding: Stranded
Jacket: PVC
Material: Copper
Conductors: 1
Color: Yellow
Length: 3000 ft, Cut to Length
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded