350 MCM THHN/THWN-2 Stranded Copper, Red, 2500'

Item #: 0226457

Cat #: 350THHNCSTRRED2500

UPC: 048243127450

$ 15.48 FT
Company wide:
7,300 in stock
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243127450, 350THHNCSTRRED2500

Specifications

Color: Red
Jacket: PVC
Length: 3000 ft, Cut to Length
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Color: Red
Length: 3000 ft, Cut to Length
Volts AC: 600
Gauge: 350 kcmil
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Stranded