350 MCM THHN/THWN-2 Stranded Copper, Purple, 3000'

Item #: 0226455

Cat #: 350THHNCSTRPUR3000

UPC: 048243003358

$ 13.13 FT
Company wide:
0 in stock
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Purple, 3000 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Purple, 3000 ft Reel
Also known as: 048243003358, 350THHNCSTRPUR3000, 350THHNCSTRPUR2500

Specifications

Color: Purple
Jacket: PVC
Length: 3000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Color: Purple
Length: 3000 ft
Volts AC: 600
Gauge: 350 kcmil
Jacket: PVC
Material: Copper
Conductors: 1
Stranding: Stranded