350 MCM THHN Stranded Copper, Orange, 5000'

Item #: 0226454
Cat #: 350THHNCSTRORA5000
UPC: 048243870851
$ 10.04 FT
Company wide:
0 in stock
Documents & Guides
350 MCM, THHN, Stranded Copper, 600V, Orange, 5000 ft Reel

Overview

350 MCM, THHN, Stranded Copper, 600V, Orange, 5000 ft Reel
Also known as: 048243870851, 350THHNCSTRORA5000

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350
Stranding: Stranded
Color: Orange
Material: Copper
Volts AC: 600
Gauge: 350
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)